Bowl Drop-In Sink, 22"x19.5"x6.5", Gray

  • Mfr # SLFADA1921A652-J

  • Zoro # G713994266


product price:  $883.99
/ea
Free Shipping & Returns

Key Features

Overall Length
22 in
Finish
Lustrous Satin
Overall Width
19 1/2 in
Overall Height
6 1/2 in
Gauge
18 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLFADA1921A652-J
Zoro #
G713994266
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
22 in
Overall Width
19 1/2 in
Overall Height
6 1/2 in
Bowl Depth
6 1/2 in
Manufacturers Warranty Length
1 yr
Bowl Width
14 in
Bowl Length
18 in
Faucet Hole Diameter
1 1/2 in

Details

Finish
Lustrous Satin
Item
Bowl Drop-In Sink
Gauge
18 ga
Standards
ASME A112.19.3, CSA B45.4, cUPC
Bowl Shape
Rectangular
Includes
Overflow
Color
Gray
Number of Stations
1
ADA Compliant
ADA Compliant
Number of Faucets
0
Number of Faucet Mounting Holes
2
Includes Faucet
Faucet Not Included
Includes Hardware
Hardware Included
Includes Basket Strainer
Basket Strainer Not Included
Indoor/Outdoor Usage
Indoor
Number of Drainboards
0
Includes Drain Pipe
Drain Pipe Not Included
Number of Bowls
1
Drainboard Location
No Drainboard
Includes Back Splash
Back Splash Not Included
Includes Side Splash
Side Splash Not Included
Sink Type
General Purpose
Sink Material
Stainless Steel
CEC Compliant
Non CEC Compliant

Description

Bowl Drop-in Sink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.