Bowl Drop-In Sink, 25"x21.25"x6", Gray

  • Mfr # SLNADA2125A601-J

  • Zoro # G713994303


product price:  $798.99
/ea
Free Shipping & Returns

Key Features

Overall Length
25 in
Finish
Lustrous Satin
Overall Width
21 1/4 in
Overall Height
6 in
Gauge
18 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLNADA2125A601-J
Zoro #
G713994303
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
25 in
Overall Width
21 1/4 in
Overall Height
6 in
Bowl Depth
7 1/2 in
Manufacturers Warranty Length
1 yr
Bowl Length
21 in
Bowl Width
15 3/4 in
Faucet Hole Diameter
1 1/2 in

Details

Finish
Lustrous Satin
Item
Bowl Drop-In Sink
Gauge
18 ga
Bowl Shape
Rectangular
Standards
ASME A112.18.2, ASME A112.19.3, CSA B125.2, CSA B45.4, cUPC
Includes
Integral Drain
ADA Compliant
ADA Compliant
Number of Stations
1
Color
Gray
Number of Faucets
0
Number of Bowls
1
Sink Type
General Purpose
Includes Hardware
Hardware Included
Includes Back Splash
Back Splash Not Included
Indoor/Outdoor Usage
Indoor
Number of Drainboards
0
CEC Compliant
Non CEC Compliant
Sink Material
Stainless Steel
Includes Side Splash
Side Splash Not Included
Includes Drain Pipe
Drain Pipe Not Included
Includes Basket Strainer
Basket Strainer Not Included
Number of Faucet Mounting Holes
1
Drainboard Location
No Drainboard
Includes Faucet
Faucet Not Included

Description

Bowl Drop-in Sink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.