Bowl Drop-In Sink, 25"x22"x4.5", Gray

  • Mfr # SLFADA2225A453-J

  • Zoro # G713994273


product price:  $847.99
/ea
Free Shipping & Returns

Key Features

Overall Length
25 in
Finish
Lustrous Satin
Overall Width
22 in
Overall Height
4 1/2 in
Gauge
18 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLFADA2225A453-J
Zoro #
G713994273
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
25 in
Overall Width
22 in
Overall Height
4 1/2 in
Bowl Depth
4 1/2 in
Bowl Width
15 3/4 in
Bowl Length
21 in
Manufacturers Warranty Length
1 yr
Faucet Hole Diameter
1 1/2 in

Details

Finish
Lustrous Satin
Item
Bowl Drop-In Sink
Gauge
18 ga
ADA Compliant
ADA Compliant
Includes
Overflow
Bowl Shape
Rectangular
Number of Stations
1
Standards
ASME A112.19.3, CSA B45.4, cUPC
Color
Gray
Indoor/Outdoor Usage
Indoor
Drainboard Location
No Drainboard
Sink Type
General Purpose
Includes Faucet
Faucet Not Included
Includes Basket Strainer
Basket Strainer Not Included
CEC Compliant
Non CEC Compliant
Sink Material
Stainless Steel
Number of Bowls
1
Includes Back Splash
Back Splash Not Included
Includes Drain Pipe
Drain Pipe Not Included
Includes Hardware
Hardware Included
Includes Side Splash
Side Splash Not Included
Number of Faucets
0
Number of Faucet Mounting Holes
3
Number of Drainboards
0

Description

Bowl Drop-in Sink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.