Bowl Drop-In Sink, 29"x22"x5.5", Gray

  • Mfr # DLADA2128A552-J

  • Zoro # G713994839


product price: $1,263.99
/ea
Free Shipping & Returns

Key Features

Overall Length
29 in
Finish
Lustrous Satin
Overall Width
22 in
Overall Height
5 1/2 in
Gauge
18 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLADA2128A552-J
Zoro #
G713994839
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
29 in
Overall Width
22 in
Overall Height
5 1/2 in
Bowl Depth
5 1/2 in
Bowl Width
16 in
Manufacturers Warranty Length
1 yr
Bowl Length
11 1/2 in
Faucet Hole Diameter
1 1/2 in

Details

Finish
Lustrous Satin
Item
Bowl Drop-In Sink
Gauge
18 ga
Standards
ASME A112.19.3, CSA B45.4, cUPC
Number of Stations
1
Color
Gray
Bowl Shape
Rectangular
Includes
Sink
ADA Compliant
ADA Compliant
Sink Material
Stainless Steel
Includes Faucet
Faucet Not Included
Sink Type
General Purpose
Drainboard Location
No Drainboard
Includes Hardware
Hardware Included
Number of Faucet Mounting Holes
2
Indoor/Outdoor Usage
Indoor
Includes Drain Pipe
Drain Pipe Not Included
Includes Side Splash
Side Splash Not Included
Includes Basket Strainer
Basket Strainer Not Included
Number of Bowls
2
Number of Drainboards
0
Number of Faucets
0
Includes Back Splash
Back Splash Not Included
CEC Compliant
Non CEC Compliant

Description

Bowl Drop-in Sink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.