Bowl Drop-In Sink, 31"x21.25"x6.5", Gray

  • Mfr # SLADA2131A651-J

  • Zoro # G213994261


product price: $995.99
/ea
Free Shipping & Returns

Key Features

Overall Length
31 in
Finish
Lustrous Satin
Overall Width
21 1/4 in
Overall Height
6 1/2 in
Gauge
18 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLADA2131A651-J
Zoro #
G213994261
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
31 in
Overall Width
21 1/4 in
Overall Height
6 1/2 in
Bowl Depth
6 1/2 in
Manufacturers Warranty Length
1 yr
Bowl Width
16 in
Bowl Length
28 in
Faucet Hole Diameter
1 1/2 in

Details

Finish
Lustrous Satin
Item
Bowl Drop-In Sink
Gauge
18 ga
Includes
Sink
Bowl Shape
Rectangular
ADA Compliant
ADA Compliant
Number of Stations
1
Standards
ASME A112.19.3, CSA B45.4, cUPC
Color
Gray
Sink Material
Stainless Steel
Sink Type
General Purpose
Includes Hardware
Hardware Included
Includes Basket Strainer
Basket Strainer Not Included
Includes Back Splash
Back Splash Not Included
Number of Drainboards
0
Includes Drain Pipe
Drain Pipe Not Included
CEC Compliant
Non CEC Compliant
Includes Side Splash
Side Splash Not Included
Number of Faucets
0
Number of Faucet Mounting Holes
1
Indoor/Outdoor Usage
Indoor
Includes Faucet
Faucet Not Included
Drainboard Location
No Drainboard
Number of Bowls
1

Description

Bowl Drop-in Sink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.