Zoro Homepage

Bowl Drop-In Sink, 33"x19.5"x6", Gray

  • Mfr # DLFADA1933A604-J

  • Zoro # G013994867


product price: $1,495.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33 in
Finish
Lustrous Satin
Overall Width
19 1/2 in
Overall Height
6 in
Gauge
18 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLFADA1933A604-J
Zoro #
G013994867
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
33 in
Overall Width
19 1/2 in
Overall Height
6 in
Bowl Depth
6 in
Bowl Width
14 in
Manufacturers Warranty Length
1 yr
Bowl Length
14 in
Faucet Hole Diameter
1 1/2 in

Details

Finish
Lustrous Satin
Item
Bowl Drop-In Sink
Gauge
18 ga
Color
Gray
Bowl Shape
Rectangular
Includes
Overflow
ADA Compliant
ADA Compliant
Number of Stations
1
Standards
ASME A112.19.3, CSA B45.4, cUPC
Includes Side Splash
Side Splash Not Included
Includes Back Splash
Back Splash Not Included
Number of Faucet Mounting Holes
4
Includes Drain Pipe
Drain Pipe Not Included
Drainboard Location
No Drainboard
Indoor/Outdoor Usage
Indoor
Number of Bowls
2
CEC Compliant
Non CEC Compliant
Number of Drainboards
0
Number of Faucets
0
Sink Material
Stainless Steel
Sink Type
General Purpose
Includes Faucet
Faucet Not Included
Includes Basket Strainer
Basket Strainer Not Included
Includes Hardware
Hardware Included

Description

Bowl Drop-in Sink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.