Zoro Homepage

Corner Bathroom Sink, Wall, 12-3/4 In. L

  • Mfr # A35929-T-J

  • Zoro # G6639972


product price: $987.99
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
With Faucet
Body Material
Stainless Steel
Mounting Type
Wall
Color
Silver
Overall Length
12 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A35929-T-J
Zoro #
G6639972
UPC #
671035832555
Country of Origin
United States

Dimensions

Overall Length
12 3/4 in
Overall Width
12 3/4 in
Overall Height
9 in
Bowl Size
10 in x 10 in
Bowl Depth
5 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
1 1/2 in
Water Inlet Connection Size
1/2 in
Bowl Width
10 in
Bowl Length
10 in
Drain Opening Diameter
2 in
Faucet Hole Diameter
1 1/2 in

Details

Item
Corner Bathroom Sink
With Faucet / Without Faucet
With Faucet
Body Material
Stainless Steel
Mounting Type
Wall
Color
Silver
No. of Bowls
1
Number of Holes
1
Number of Stations
1
Commercial / Residential
Commercial
Flow Rate
2 gpm
Gauge
18 ga
Residential / Commercial
Commercial
ADA Compliant
ADA Compliant
Bowl Shape
Circular
Includes
Drain, Faucet, Wall Clips
Side Splash
Yes
Faucet Operation
Single Manual Handle
Drain Opening
2 in
Back Splash
4 in
Standards
ANSI/NSF 61/9 Certified, ASME A112.18.1M, IAPMO Listed
Ligature Resistant
No
Includes Drain Pipe
Drain Pipe Included
Includes Installation Hardware
Yes
Includes Basket Strainer
Basket Strainer Included
Includes Back Splash
Back Splash Not Included
Mounting Type - Sinks
Wall
Includes Faucet
Faucet Included
Sink Material
Stainless Steel
CEC Compliant
Non CEC Compliant
Indoor/Outdoor Usage
Indoor
Series
Lavatory Group
Includes Side Splash
Side Splash Not Included
Number of Faucet Holes
1
Mounting Location - Faucet
Deck
Faucet Body Material
Brass
Finish
Buffed Satin
ADA Compliance
Yes
Water Inlet Connection Type
Threaded
Number of Bowls
1
Sink Type
Bathroom
Drainboard Location
No Drainboard
Faucet Mounting Location
Deck
Number of Drainboards
0
Number of Faucet Mounting Holes
1
Includes Hardware
Hardware Included

Description

Corner Lavatory Sink, 304 Stainless Steel, Bowl 18 Gauge, Single Bowl, Back Splash 4 In., Mounting Type Wall Hung, Number of Holes 1, Silver Color/Finish, ADA Compliant No, Includes Deck Mounted Faucet

Restrictions

This item has been restricted from sale in the following states: CA
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.