Zoro Homepage

Drop-In Sink, 22"x22"x7.625", Gray

  • Mfr # SL2222A3-J

  • Zoro # G313994888


product price: $803.99
/ea
Free Shipping & Returns

Key Features

Overall Length
22 in
Overall Width
22 in
Overall Height
7 5/8 in
Gauge
18 ga
Bowl Depth
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL2222A3-J
Zoro #
G313994888
UPC #
671035557908
Country of Origin
United States

Dimensions

Overall Length
22 in
Overall Width
22 in
Overall Height
7 5/8 in
Bowl Depth
7 1/2 in
Bowl Width
16 in
Faucet Hole Dia.
1 1/2 in
Manufacturers Warranty Length
5 yr
Bowl Length
19 in
Faucet Hole Diameter
1 1/2 in

Details

Item
Drop-In Sink
Gauge
18 ga
No. of Bowls
1
Mounting Location - Faucet
Wall
Mounting Type - Sinks
Wall
Bowl Shape
Rectangular
Includes
Mounting Hardware
Sink Material
Stainless Steel
Number of Faucet Holes
3
Standards
ASME A112.19.3, CSA B45.4
Sink Type
General Purpose
Color
Gray
ADA Compliance
No
ADA Compliant
Not ADA Compliant
Drain Opening
3 1/2 in
Number of Drainboards
0
Number of Faucet Mounting Holes
3
Includes Back Splash
Back Splash Not Included
Faucet Mounting Location
Wall
Indoor/Outdoor Usage
Indoor
Drainboard Location
No Drainboard
Includes Faucet
Faucet Not Included
CEC Compliant
Non CEC Compliant
Includes Side Splash
Side Splash Not Included
Number of Bowls
1

Description

SS 22 In.x22 In.x7.6 In. Sgl Drop-in Sink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.