Zoro Homepage

Drop-In Sink, 33"x21.25"x5", Gray

  • Mfr # DLADA2133A501-J

  • Zoro # G413990681


product price: $1,282.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33 in
Finish
Lustrous Satin
Overall Width
21 1/4 in
Overall Height
5 in
Gauge
18 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLADA2133A501-J
Zoro #
G413990681
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
33 in
Overall Width
21 1/4 in
Overall Height
5 in
Bowl Depth
5 in
Bowl Width
16 in
Manufacturers Warranty Length
1 yr
Bowl Length
13 1/2 in
Faucet Hole Diameter
1 1/2 in

Description

Equal Double Bowl Drop-in Sink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.