Drop-In Sink, Drop-In Mount, 3 Hole, 16" x 16", Stainless steel

  • Mfr # DLX2237A3-J

  • Zoro # G8636731


product price:  $824.99
/ea
Free Shipping & Returns

Key Features

Overall Length
37"
Mounting Type
Drop-In
Finish
Stainless steel
Overall Width
22"
Overall Height
10-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DLX2237A3-J
Zoro #
G8636731
UPC #
671035216188
Country of Origin
United States

Dimensions

Overall Length
37"
Overall Width
22"
Overall Height
10-1/2"
Bowl Depth
10-1/2"
Bowl Size
16" x 16"
Faucet Hole Dia.
1 1/2 in
Manufacturers Warranty Length
7 yr
Bowl Length
16 in
Bowl Width
16 in
Faucet Hole Diameter
1 1/2 in

Details

Mounting Type
Drop-In
Finish
Stainless steel
Number of Holes
3
Item
Drop-In Sink
Gauge
18
Includes
MOUNTING HARDWARE
ADA Compliant
No
Drain Opening
3-1/2"
Faucet Mounting Centers
4"
No. of Bowls
2
Number of Stations
2
Standards
ASME/ANSI A112.19.3M
Color
Silver
Bowl Shape
Square
Includes Drain Pipe
Drain Pipe Not Included
ADA Compliance
Yes
Mounting Location - Faucet
Deck
Indoor/Outdoor Usage
Indoor
Includes Installation Hardware
Yes
Includes Faucet
Faucet Not Included
Counter Mounting Type
Drop-In
Series
Stylist Group
Mounting Type - Sinks
Countertop
Includes Basket Strainer
Basket Strainer Not Included
Sink Type
Kitchen
Number of Faucet Holes
3
Sink Material
Stainless Steel
Number of Faucets
0
Faucet Mounting Location
Deck
Drainboard Location
No Drainboard
CEC Compliant
Non CEC Compliant
Number of Drainboards
0
Includes Back Splash
Back Splash Not Included
Number of Faucet Mounting Holes
3
Includes Side Splash
Side Splash Not Included
Number of Bowls
2
Includes Hardware
Hardware Included

Description

Kitchen Sink,37"x22"x10.5",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.