Scrub Sink 30 in x 17 1/2 in, 1, 1, Wall, 16 ga. 304 Stainless Steel

  • Mfr # J7701S-J

  • Zoro # G9961016


product price:  $5,344.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Mounting Type
Wall
Material
16 ga. 304 Stainless Steel
Color
Silver
Overall Height
26 in
Overall Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J7701S-J
Zoro #
G9961016
UPC #
671035907710
Country of Origin
China

Dimensions

Overall Height
26 in
Overall Length
30 in
Bowl Depth
11 in
Overall Width
23 in
Back Splash Height
4 in
Faucet Hole Dia.
1 1/2 in
Bowl Size
30 in x 17 1/2 in
Manufacturers Warranty Length
1 yr
Bowl Width
16 1/4 in
Bowl Length
26 in
Water Inlet Connection Size
3/8 in
Drain Opening Diameter
3 1/2 in
Faucet Hole Diameter
1 1/4 in

Details

Mounting Type
Wall
Material
16 ga. 304 Stainless Steel
Color
Silver
Bowl Shape
Rectangular
Drain Opening
3 1/2 in
Finish
Buffed Satin
Side Splash
no
Number of Stations
1
Back Splash
Yes
Gauge
16 ga
Includes
Drain, Mixing Valve, Sensor Faucet, Strainer, Trap, Wall Clips
Flow Rate
2 gpm
Faucet Operation
Sensor
ADA Compliant
Not ADA Compliant
Number of Holes
1
Item
Scrub Sink
With Faucet / Without Faucet
With Faucet
Body Material
Stainless Steel
Standards
ASME A112.19.3, CSA B45.4, IPC, NSF Certified, UPC
No. of Bowls
1
ADA Compliance
No
Mounting Type - Sinks
Wall
Mounting Location - Faucet
Splash
Includes Faucet
Faucet Included
Includes Basket Strainer
Basket Strainer Included
Faucet Body Material
Stainless Steel
Series
Institutional Group
Vandal Resistant Features
Vandal Resistant With Armored Control/Power Cable
Indoor/Outdoor Usage
Indoor
Includes Back Splash
Back Splash Included
Sink Material
Stainless Steel
Includes Side Splash
Side Splash Not Included
Includes Drain Pipe
Drain Pipe Not Included
CEC Compliant
Non CEC Compliant
Sink Type
General Purpose
Includes Installation Hardware
Yes
Water Inlet Connection Type
Threaded
Number of Faucet Holes
1
Faucet Mounting Location
Splash
Includes Hardware
Hardware Included
Drainboard Location
No Drainboard
Basic Power Source
AC Powered
Number of Drainboards
0
Number of Faucet Mounting Holes
1
Number of Bowls
1

Description

Surgeons Scrub Sink, 304 Stainless Steel, Bowl 16 Gauge, Single Bowl, Back Splash 4 In., Mounting Type Wall Hung, Number of Holes 1, Silver Color/Finish, ADA Compliant No, Includes Sensor Faucets, Mixing Valve, Drain, Wall Clips

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.