Zoro Homepage
This item is Discontinued.
Just Manufacturing Scrub Sink, Copper, 71 In. L, 30-3/4 In. H Cu-JKS-770-2

Scrub Sink, Copper, 71 In. L, 30-3/4 In. H (Discontinued)

  • Mfr # Cu-JKS-770-2
  • Zoro # G4997404
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Cu-JKS-770-2
Zoro #
G4997404
UPC #
671035244099
Country of Origin
Unknown

Dimensions

Overall Length
24 1/2 in
Overall Width
64 in
Overall Height
28 in
Bowl Size
17 1/2 in x 60 in
Bowl Depth
11 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
1 1/2 in
Back Splash Height
4 in

Details

Item
Scrub Sink
With Faucet / Without Faucet
With Faucet
Body Material
Stainless steel
Mounting Type
Wall
Color
Copper
Drain Opening
2 in
Faucet Operation
Single Knee Pedal
Gauge
16/18
Back Splash
Yes
Bowl Shape
Rectangular
Flow Rate
2.2 gpm
Number of Stations
2
Finish
Polished
Faucet Mounting Centers
1 in
ADA Compliant
No
Number of Holes
2
Includes
Gooseneck Spout, Knee Activated Water Valve, Knee Activated Soap Dispenser, Thermostatic Mixing Valve, Drain, P-Trap, Partition, Wall Clip
Side Splash
no
Material of Construction
Stainless Steel

Description

Scrub Sink, With Faucet, Body Material Stainless Steel, Mounting Type Wall, Color Copper, Overall Length 24 1/2 in, Overall Width 64 in, Overall Height 28 in, Bowl Size 17 1/2 in x 60 in, Bowl Depth 11 in, ADA Compliant No, Back Splash Yes, Bowl Shape Rectangular, Back Splash Height 4 in, Side Splash No, Faucet Operation Single Knee Pedal, Number of Stations 2, Drain Opening 2 in, Finish Polished, Gauge 16/18, Faucet Mounting Centers 1 in, Faucet Hole Dia. 1 1/2 in, Number of Holes 2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.