Scullery Sink 15 in x 24 in, 2, 2, Floor Mount, 304 Stainless steel

  • Mfr # NSFB230-2-J

  • Zoro # G8636591


product price:  $3,118.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Floor Mount
Material
304 Stainless steel
Color
Silver
Overall Height
44 in
Overall Length
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NSFB230-2-J
Zoro #
G8636591
UPC #
671035854021
Country of Origin
United States

Dimensions

Overall Height
44 in
Overall Length
33 in
Bowl Depth
14 in
Overall Width
27 1/2 in
Bowl Size
15 in x 24 in
Manufacturers Warranty Length
7 yr
Faucet Hole Dia.
1 1/2 in
Bowl Length
15 in
Bowl Width
24 in
Work Surface Height
36 in

Details

Mounting Type
Floor Mount
Material
304 Stainless steel
Color
Silver
Bowl Shape
Rectangular
Drain Opening
#35
Back Splash
Yes
With Faucet / Without Faucet
Without Faucet
Gauge
14 ga
Includes
Stainless Steel Tubular Legs
Side Splash
no
Body Material
Stainless Steel
Number of Holes
2
Number of Stations
2
Standards
ASME A112.19.3, CSA B45.4, IPC, NSF 2, UPC
Item
Scullery Sink
ADA Compliant
Not ADA Compliant
No. of Bowls
2
Finish
Buffed Satin
ADA Compliance
No
Mounting Location - Faucet
Splash
Includes Basket Strainer
Basket Strainer Not Included
Series
Scullery Group
Sink Type
Kitchen
Includes Drainboard
No
Includes Back Splash
Back Splash Not Included
Includes Work Table
No
Drainboard Location
No Drainboard
Indoor/Outdoor Usage
Indoor
Includes Faucet
Faucet Not Included
Sink Base Type
Frame
Mounting Type - Sinks
Floor
Number of Drainboards
0
Includes Side Splash
Side Splash Not Included
Number of Faucet Holes
2
Sink Material
Stainless Steel
Includes Drain Pipe
Drain Pipe Not Included
Number of Faucets
0
Faucet Mounting Location
Splash
CEC Compliant
Non CEC Compliant
Number of Bowls
2
Number of Faucet Mounting Holes
2

Description

Scullery Sink, Stainless Steel, Bowl 14 Gauge, Double Bowl, Back Splash 12 In., Mounting Type Free Standing, Number of Holes 2, Silver Color/Finish, ADA Compliant No, Standards NSF Std 2, Includes Stainless Steel Tubular Legs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.