Scullery Sink 15 in x 24 in, 3, 4, Floor Mount, 304 Stainless steel

  • Mfr # NSFB345-24RL-2-2-J

  • Zoro # G9832225


product price:  $6,123.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Mounting Type
Floor Mount
Material
304 Stainless steel
Color
Silver
Overall Height
48 in
Overall Length
96 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NSFB345-24RL-2-2-J
Zoro #
G9832225
UPC #
671035896007
Country of Origin
United States

Dimensions

Overall Height
48 in
Overall Length
96 in
Bowl Depth
12 in
Overall Width
27 1/2 in
Bowl Size
15 in x 24 in
Back Splash Height
12 in
Manufacturers Warranty Length
7 yr
Faucet Hole Dia.
1 1/2 in
Drainboard Length
24 in
Work Surface Height
34 in
Bowl Width
24 in
Bowl Length
15 in

Details

Mounting Type
Floor Mount
Material
304 Stainless steel
Color
Silver
Bowl Shape
Rectangular
Drain Opening
#35
Back Splash
Yes
Includes
Stainless Steel Tubular Legs
Gauge
14 ga
Number of Stations
3
Body Material
Stainless Steel
Side Splash
no
Number of Holes
4
With Faucet / Without Faucet
Without Faucet
Standards
ASME A112.19.3, CSA B45.4, IPC, NSF 2, UPC
Item
Scullery Sink
No. of Bowls
3
Finish
Buffed Satin
ADA Compliant
Not ADA Compliant
ADA Compliance
No
Includes Faucet
Faucet Not Included
Includes Work Table
No
Drainboard Location
Left Side/Right Side
Mounting Type - Sinks
Floor
Series
Scullery Group
Sink Type
Kitchen
Includes Back Splash
Back Splash Included
Number of Faucet Holes
4
Includes Side Splash
Side Splash Not Included
Sink Base Type
Frame
Includes Drainboard
Yes
Mounting Location - Faucet
Splash
Includes Basket Strainer
Basket Strainer Not Included
Number of Drainboards
2
Includes Drain Pipe
Drain Pipe Not Included
Indoor/Outdoor Usage
Indoor
Sink Material
Stainless Steel
Number of Bowls
3
Number of Faucets
0
Faucet Mounting Location
Splash
Number of Faucet Mounting Holes
4
CEC Compliant
Non CEC Compliant

Description

Scullery Sink with Drainboard, Stainless Steel, Bowl 14 Gauge, Triple Bowl, Back Splash 12 In., Mounting Type Free Standing, Number of Holes 4, Silver Color/Finish, ADA Compliant No, Standards NSF Std 2, Includes Stainless Steel Tubular Legs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.