Scullery Sink 18 in x 24 in, 2, 2, Floor Mount, 304 Stainless steel

  • Mfr # NSFB236-2-J

  • Zoro # G8477874


product price:  $3,123.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Mounting Type
Floor Mount
Material
304 Stainless steel
Color
Silver
Overall Height
44 in
Overall Length
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NSFB236-2-J
Zoro #
G8477874
UPC #
671035854069
Country of Origin
United States

Dimensions

Overall Height
44 in
Overall Length
39 in
Bowl Depth
14 in
Overall Width
27 1/2 in
Back Splash Height
12 in
Bowl Size
18 in x 24 in
Manufacturers Warranty Length
7 yr
Faucet Hole Dia.
1 1/2 in
Bowl Width
24 in
Bowl Length
18 in
Work Surface Height
36 in

Details

Mounting Type
Floor Mount
Material
304 Stainless steel
Color
Silver
Bowl Shape
Rectangular
Drain Opening
#35
Back Splash
Yes
Side Splash
no
Number of Holes
2
Number of Stations
2
Includes
Stainless Steel Tubular Legs
With Faucet / Without Faucet
Without Faucet
Body Material
Stainless Steel
Gauge
14 ga
Item
Scullery Sink
Standards
ASME A112.19.3, CSA B45.4, IPC, NSF 2, UPC
No. of Bowls
2
ADA Compliant
Not ADA Compliant
Finish
Buffed Satin
ADA Compliance
No
Sink Type
Kitchen
Sink Material
Stainless Steel
Includes Drain Pipe
Drain Pipe Not Included
Includes Drainboard
No
Includes Side Splash
Side Splash Not Included
Includes Work Table
No
Series
Scullery Group
Drainboard Location
No Drainboard
Mounting Location - Faucet
Splash
Sink Base Type
Frame
Includes Basket Strainer
Basket Strainer Not Included
Mounting Type - Sinks
Floor
Number of Faucet Holes
2
Includes Back Splash
Back Splash Included
Includes Faucet
Faucet Not Included
Number of Drainboards
0
Indoor/Outdoor Usage
Indoor
Number of Faucets
0
Number of Bowls
2
CEC Compliant
Non CEC Compliant
Number of Faucet Mounting Holes
2
Faucet Mounting Location
Splash

Description

Scullery Sink, Stainless Steel, Bowl 14 Gauge, Double Bowl, Back Splash 12 In., Mounting Type Free Standing, Number of Holes 2, Silver Color/Finish, ADA Compliant No, Standards NSF Std 2, Includes Stainless Steel Tubular Legs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.