Scullery Sink 18 in x 24 in, 3, 4, Floor Mount, 304 Stainless steel
Mfr # NSFB354-24RL-2-2-J
Zoro # G9832207
product price:Â $6,948.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Mounting Type
Floor Mount
Material
304 Stainless steel
Color
Silver
Overall Height
48 in
Overall Length
105 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NSFB354-24RL-2-2-J
Zoro #
G9832207
UPC #
671035896106
Country of Origin
United States
Dimensions
Overall Height
48 in
Overall Length
105 in
Bowl Depth
12 in
Overall Width
27 1/2 in
Back Splash Height
12 in
Bowl Size
18 in x 24 in
Manufacturers Warranty Length
7 yr
Faucet Hole Dia.
1 1/2 in
Bowl Length
18 in
Bowl Width
24 in
Drainboard Length
24 in
Work Surface Height
34 in
Description
Scullery Sink with Drainboard, Stainless Steel, Bowl 14 Gauge, Triple Bowl, Back Splash 12 In., Mounting Type Free Standing, Number of Holes 4, Silver Color/Finish, ADA Compliant No, Standards NSF Std 2, Includes Stainless Steel Tubular Legs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.