Scullery Sink 24 in x 24 in, 3, 4, Floor Mount, 304 Stainless steel

  • Mfr # NSFB372-24RL-2-2-J

  • Zoro # G9832182


product price:  $7,678.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Mounting Type
Floor Mount
Material
304 Stainless steel
Color
Silver
Overall Height
48 in
Overall Length
123 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NSFB372-24RL-2-2-J
Zoro #
G9832182
UPC #
671035896212
Country of Origin
United States

Dimensions

Overall Height
48 in
Overall Length
123 in
Bowl Depth
12 in
Overall Width
27 1/2 in
Back Splash Height
12 in
Bowl Size
24 in x 24 in
Manufacturers Warranty Length
7 yr
Faucet Hole Dia.
1 1/2 in
Bowl Width
24 in
Work Surface Height
34 in
Bowl Length
24 in
Drainboard Length
24 in

Details

Mounting Type
Floor Mount
Material
304 Stainless steel
Color
Silver
Bowl Shape
Square
Drain Opening
#35
Body Material
Stainless Steel
Number of Holes
4
Number of Stations
3
Item
Scullery Sink
Gauge
14 ga
Side Splash
no
Includes
Stainless Steel Tubular Legs
Standards
ASME A112.19.3, CSA B45.4, IPC, NSF 2, UPC
With Faucet / Without Faucet
Without Faucet
Back Splash
Yes
Finish
Buffed Satin
No. of Bowls
3
ADA Compliant
Not ADA Compliant
ADA Compliance
No
Mounting Type - Sinks
Floor
Drainboard Location
Left Side/Right Side
Includes Basket Strainer
Basket Strainer Not Included
Includes Drainboard
Yes
Includes Drain Pipe
Drain Pipe Not Included
Indoor/Outdoor Usage
Indoor
Sink Material
Stainless Steel
Mounting Location - Faucet
Splash
Number of Drainboards
2
Sink Type
Kitchen
Series
Scullery Group
Number of Faucet Holes
4
Includes Side Splash
Side Splash Not Included
Sink Base Type
Frame
Includes Back Splash
Back Splash Included
Includes Work Table
No
Includes Faucet
Faucet Not Included
CEC Compliant
Non CEC Compliant
Number of Faucet Mounting Holes
4
Number of Bowls
3
Faucet Mounting Location
Splash
Number of Faucets
0

Description

Scullery Sink with Drainboard, Stainless Steel, Bowl 14 Gauge, Triple Bowl, Back Splash 12 In., Mounting Type Free Standing, Number of Holes 4, Silver Color/Finish, ADA Compliant No, Standards NSF Std 2, Includes Stainless Steel Tubular Legs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.