Sink, SS, 18inL x 20inW x 5inH, 18 ga

  • Mfr # A33338S-J

  • Zoro # G7121362


product price:  $2,133.99
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
With Faucet
Body Material
Stainless Steel
Mounting Type
Wall
Color
Silver
Overall Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A33338S-J
Zoro #
G7121362
UPC #
671035903385
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
20 in
Overall Width
18 in
Overall Height
7 3/4 in
Bowl Size
16 in x 11 1/2 in
Bowl Depth
4 3/4 in
Faucet Hole Dia.
1 1/2 in
Manufacturers Warranty Length
1 yr
Bowl Length
16 in
Bowl Width
11 1/2 in
Water Inlet Connection Size
3/8 in
Faucet Hole Diameter
1 1/4 in
Drain Opening Diameter
1 1/4 in

Details

Item
Bathroom Sink
With Faucet / Without Faucet
With Faucet
Body Material
Stainless Steel
Mounting Type
Wall
Color
Silver
No. of Bowls
1
Number of Holes
1
Includes
Drain, Sensor Faucet, Thermostatic Mixing Valve, Wall Clips
Standards
ASME A112.19.3, CSA B45.4, IPC, NSF Certified, UPC
Back Splash
Yes
Commercial / Residential
Commercial
Gauge
18 ga
Flow Rate
1.5 gpm
ADA Compliant
ADA Compliant
Number of Stations
1
Faucet Operation
Sensor
Drain Opening
1 1/4 in
Residential / Commercial
Commercial
Side Splash
no
Bowl Shape
Rectangular
Ligature Resistant
No
Mounting Location - Faucet
Deck
Mounting Type - Sinks
Wall
Includes Side Splash
Side Splash Not Included
Series
Lavatory Group
Vandal Resistant Features
Vandal Resistant Aerator
Indoor/Outdoor Usage
Indoor
Faucet Body Material
Stainless Steel
Number of Faucet Holes
1
Includes Drain Pipe
Drain Pipe Included
Sink Material
Stainless Steel
CEC Compliant
Non CEC Compliant
Finish
Buffed Satin
ADA Compliance
Yes
Water Inlet Connection Type
Threaded
Includes Back Splash
Back Splash Not Included
Includes Faucet
Faucet Included
Includes Installation Hardware
Yes
Includes Basket Strainer
Basket Strainer Included
Number of Drainboards
0
Sink Type
Bathroom
Includes Hardware
Hardware Included
Number of Bowls
1
Faucet Mounting Location
Deck
Number of Faucet Mounting Holes
1
Drainboard Location
No Drainboard
Basic Power Source
Battery Powered

Description

Sink,With Faucet,Body Material Stainless Steel,Mounting Type Wall Hung,Color Silver,Overall Length 18,Overall Width 20,Overall Height 5,Bowl Size 16 x 11-1/2 x 43/4D,Bowl Depth 4-3/4 In.,ADA Compliant Yes,Back Splash Yes,Bowl Shape Rectangular,Back Splash Height 3 In.,Side Splash No,Faucet Operation Sensor,Number of Stations 1,Drain Opening 1-1/4,Finish Stainless Steel,Gauge 18,Faucet Hole Dia. 1-1/4 In.,Number of Holes 1,Includes Integral Mounting Bracket and Wall Clips

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.