128oz Brown Algae Extract NPK 0-0-1 with Natural Salicylic Acid

  • Mfr # ANSW-128G

  • Zoro # G716501065


product price: $27.65
/ea

Key Features

Width
6 in
Length
6 in
Height
11.5 in
Size
128 oz
SIze
128 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANSW-128G
Zoro #
G716501065
UPC #
632272191843
Country of Origin
United States

Dimensions

Width
6 in
Length
6 in
Height
11.5 in
Size
128 oz
SIze
128 oz

Description

Trident's Pride brown algae soil enhancer with salicylic acid is a specialized product designed to improve soil health and promote plant growth. It contains brown algae extract, which serves as a rich source of organic matter and beneficial compounds for plants. The addition of salicylic acid provides additional benefits to plants. Salicylic acid is known for its role in plant defense mechanisms and its ability to enhance plant immune responses. It can help plants resist various stresses, such as disease, pests, and environmental challenges. Apply 4oz per gallon of water. 128oz bottle


  • Brown algae extract helps improve soil structure, water retention, and nutrient availability.
  • Salicylic acid activates plant defense mechanisms, increasing resistance to diseases, pests, and environmental stresses.
  • It promotes root development, nutrient uptake, and overall plant vigor.
  • Brown algae with salicylic acid is suitable for various plants, including flowers, vegetables, and ornamental plants.
  • It can be used as a soil amendment or as a foliar spray for better plant health.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.