Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32oz Chitosan with SA

  • Mfr # CSA-32Q

  • Zoro # G916501056


product price: $14.85
/ea

Key Features

Height
9 in
Size
32 oz
Width
3.25 in
Length
3.25 in
SIze
32 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSA-32Q
Zoro #
G916501056
UPC #
632272191867
Country of Origin
United States

Dimensions

Height
9 in
Size
32 oz
Width
3.25 in
Length
3.25 in
SIze
32 oz

Description

Trident's Pride chitosan with salicylic acid is a specialized product designed to enhance plant growth and improve plant health. It combines chitosan, a natural compound derived from chitin found in the exoskeletons of crustaceans, with salicylic acid, a plant hormone with various beneficial effects.Trident's Pride chitosan with salicylic acid is a specialized product designed to enhance plant growth and improve plant health. It combines chitosan, a natural compound derived from chitin found in the exoskeletons of crustaceans, with salicylic acid, a plant hormone with various beneficial effects. Salicylic acid, on the other hand, plays a significant role in plant signaling and defense responses. It activates the plant's innate defense mechanisms, contributing to increased resistance against various stresses, such as pathogens, pests, and environmental factors. Salicylic acid also promotes plant growth by regulating physiological processes and optimizing plant development. Apply 4oz per gallon water. 32oz bottle


  • Chitosan with salicylic acid supports root development, nutrient absorption, and overall plant vigor.
  • It activates plant defense mechanisms, improving resistance to various stresses such as pathogens and environmental factors.
  • The product helps strengthen plant immune systems, leading to healthier, more resilient plants.
  • Chitosan with salicylic acid can be used as a soil amendment or as a foliar spray for optimal plant absorption.
  • It is suitable for various plants, including flowers, vegetables, and crops.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.