Zoro Homepage

All Purpose Fertilizer NPK 5-10-5 12lb shaker

  • Mfr # GPF-12SJ

  • Zoro # G516501050


product price: $14.25
/ea

Key Features

Width
5.25 in
Length
7.25 in
Height
10.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPF-12SJ
Zoro #
G516501050
UPC #
632272345697
Country of Origin
United States

Dimensions

Width
5.25 in
Length
7.25 in
Height
10.75 in

Description

Sunshine Harvest 5-10-5 fertilizer is a type of fertilizer that provides a balanced ratio of essential nutrients for plant growth and development. The numbers 5-10-5 represent the percentage of nitrogen N, phosphorus P, and potassium K in the fertilizer, respectively. Sunshine Harvest 5-10-5 fertilizer provides a balanced nutrient profile that can benefit a wide range of plants, including flowers, vegetables, and ornamental plants. It is often used during the initial stages of growth, transplanting, or as a general-purpose fertilizer for maintaining plant health and encouraging robust growth, flowering, and fruiting.


  • Sunshine Harvest 5-10-5 fertilizer is a type of fertilizer that provides a balanced ratio of essential nutrients for plant growth and development. The numbers 5-10-5 represent the percentage of nitrogen (N), phosphorus (P), and potassium (K) in the fertilizer, respectively. Sunshine Harvest 5-10-5 fertilizer provides a balanced nutrient profile that can benefit a wide range of plants, including flowers, vegetables, and ornamental plants. It is often used during the initial stages of growth, transplanting, or as a general-purpose fertilizer for maintaining plant health and encouraging robust growth, flowering, and fruiting. 12lb shaker jug 5-10-5 fertilizer contains 5% nitrogen (N), 10% phosphorus (P), and 5% potassium (K).
  • It provides a balanced nutrient ratio suitable for various plants and their different growth stages.
  • The nitrogen content promotes leaf and stem growth, as well as overall plant vigor.
  • The phosphorus content supports root development, flower formation, and fruit production.
  • The potassium content enhances plant health, disease resistance, and water regulation.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.