Brown Algae Extract NPK 0-0-1 with Natural Salicylic Acid one quart in a Mixing Hose End Sprayer

  • Mfr # ANSW-1QHES

  • Zoro # G316501045


product price:  $17.99
/ea

Key Features

Width
3.25 in
Length
3.25 in
Size
32 oz
Height
9 in
SIze
32 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ANSW-1QHES
Zoro #
G316501045
UPC #
632272191812
Country of Origin
United States

Dimensions

Width
3.25 in
Length
3.25 in
Size
32 oz
Height
9 in
SIze
32 oz

Description

Trident's Pride brown algae soil enhancer with salicylic acid is a specialized product designed to improve soil health and promote plant growth. It contains brown algae extract, which serves as a rich source of organic matter and beneficial compounds for plants. The addition of salicylic acid provides additional benefits to plants. Salicylic acid is known for its role in plant defense mechanisms and its ability to enhance plant immune responses. It can help plants resist various stresses, such as disease, pests, and environmental challenges. Apply 4oz per gallon of water. 32oz mixing hose end sprayer included.


  • Brown algae extract helps improve soil structure, water retention, and nutrient availability.
  • Salicylic acid activates plant defense mechanisms, increasing resistance to diseases, pests, and environmental stresses.
  • It promotes root development, nutrient uptake, and overall plant vigor.
  • Brown algae with salicylic acid is suitable for various plants, including flowers, vegetables, and ornamental plants.
  • It can be used as a soil amendment or as a foliar spray for better plant health.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.