Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chitosan with SA in hose end mixing sprayer

  • Mfr # CSA-1QHES

  • Zoro # G616501059


product price: $17.25
/ea

Key Features

Height
9 in
Length
3.25 in
Size
32 oz
Width
3.25 in
SIze
32 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSA-1QHES
Zoro #
G616501059
UPC #
632272191850
Country of Origin
United States

Dimensions

Height
9 in
Length
3.25 in
Size
32 oz
Width
3.25 in
SIze
32 oz

Description

Trident's Pride chitosan with salicylic acid is a specialized product designed to enhance plant growth and improve plant health. It combines chitosan, a natural compound derived from chitin found in the exoskeletons of crustaceans, with salicylic acid, a plant hormone with various beneficial effects. Salicylic acid, on the other hand, plays a significant role in plant signaling and defense responses. It activates the plant's innate defense mechanisms, contributing to increased resistance against various stresses, such as pathogens, pests, and environmental factors. Salicylic acid also promotes plant growth by regulating physiological processes and optimizing plant development. Apply 4oz per gallon water. 32oz mixing hose end sprayer included.


  • Liquid fish is a rich source of essential nutrients, including nitrogen, phosphorus, and potassium
  • Brown algae, often referred to as seaweed, is a valuable ingredient in plant fertilizers due to its high mineral content
  • Chitosan is a natural compound that acts as a bio-stimulant, stimulating plant growth and enhancing plant defenses
  • Salicylic acid extracted from willow bark is a plant hormone that plays a vital role in plant defense mechanisms
  • Salicylic acid also activates the plant's immune system, making it more resistant to various diseases and pathogens

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.