Zoro Homepage

Coyote Urine Predator Scent 16 oz by Bare Ground

  • Mfr # RS-16

  • Zoro # G712329793


product price: $19.45
/ea

Key Features

Overall Width
5 in
Overall Length
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS-16
Zoro #
G712329793
UPC #
632272161617
Country of Origin
United States

Dimensions

Overall Width
5 in
Overall Length
8.25 in

Description

Predator scent has long used by hunters and trappers to mark the grounds and has been known to create a territorial deception. Urines are the perfect ''illusionary scent''. Predator urine scent is particularly noticeable to many small animals. Place around the yard and garden in areas to create a perimeter of scent. Repeat the application every couple of weeks or after heavy rains. Use as a recharge for our Scentry Stones, sold separately, or by themselves.Predator scent has long been known to trigger the fight or flight response in small animals of prey. The larger the predator, the larger the prey that can be intimidated by the scent. Coyote urine scent is particularly frightening to many animals and scares them off quickly. Place around the yard in areas where small to medium sized unwanted pests are an annoyance. Repeat the application every couple of weeks or after heavy rains. Coyote Recharge Scent available in 16oz bottle. Use as a recharge for out Scentry Stones, sold separately, or by themselves.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.