Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coyote Urine Predator Scent 8 oz by Bare Ground

  • Mfr # RS-8

  • Zoro # G112329836


product price: $13.99
/ea

Key Features

Overall Width
5 in
Overall Length
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS-8
Zoro #
G112329836
UPC #
632272888880
Country of Origin
United States

Dimensions

Overall Width
5 in
Overall Length
8.25 in

Description

Predator scent has long used by hunters and trappers to mark the grounds and has been known to create a territorial deception. Urines are the perfect ''illusionary scent''. Predator urine scent is particularly noticeable to many small animals. Place around the yard and garden in desired areas to create a perimeter of scent. Repeat the application every couple of weeks or after heavy rains. bottles. Use as a recharge for our Scentry Stones, sold separately, or by themselves. Recharge Scent available in 8oz bottle. Use as a recharge for out Scentry Stones, sold separately, or by themselves.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.