Flowering Stage Fertilizer NPK 5-25-5 12lb shaker

  • Mfr # GLF-12SJ

  • Zoro # G816501071


product price: $17.15
/ea

Key Features

Height
10.75 in
Length
7.25 in
Width
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLF-12SJ
Zoro #
G816501071
UPC #
632272354569
Country of Origin
United States

Dimensions

Height
10.75 in
Length
7.25 in
Width
5.25 in

Description

Sunshine Harvest 5-25-5 fertilizer is a specialized fertilizer that provides a specific nutrient ratio to support plant growth and development. The numbers 5-25-5 represent the percentage of nitrogen N, phosphorus P, and potassium K in the fertilizer, respectively. Sunshine Harvest 5-25-5 fertilizer is often used when plants require a higher level of phosphorus, such as during flowering and fruiting stages. It is commonly used for promoting flowering plants, vegetables, and fruit-bearing trees. By providing a balanced nutrient profile with a significant focus on phosphorus, this fertilizer can help maximize flower and fruit production, resulting in improved yields and quality.


  • Sunshine Harvest 5-25-5 fertilizer is a specialized fertilizer that provides a specific nutrient ratio to support plant growth and development. The numbers 5-25-5 represent the percentage of nitrogen (N), phosphorus (P), and potassium (K) in the fertilizer, respectively. Sunshine Harvest 5-25-5 fertilizer is often used when plants require a higher level of phosphorus, such as during flowering and fruiting stages. It is commonly used for promoting flowering plants, vegetables, and fruit-bearing trees. By providing a balanced nutrient profile with a significant focus on phosphorus, this fertilizer can help maximize flower and fruit production, resulting in improved yields and quality. NPK 5-25-5 is a fertilizer formulation that contains three essential nutrients: nitrogen (N), phosphorus (P), and potassium (K).
  • Nitrogen (N) is present at 5% in the formulation and is crucial for promoting leaf and stem growth in plants.
  • Phosphorus (P) is present at 25% and plays a vital role in promoting root development, flowering, and fruiting.
  • Potassium (K) is present at 5% and contributes to overall plant health, disease resistance, and fruit quality.
  • NPK 5-25-5 is often used for promoting flowering and fruiting in various crops, such as vegetables, fruits, and ornamental plants.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.