Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fox Urine Predator Scent 16 oz by Bare Ground

  • Mfr # FU-16

  • Zoro # G912329838


product price: $19.98
/ea

Key Features

Overall Length
8.25 in
Overall Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FU-16
Zoro #
G912329838
UPC #
632272160801
Country of Origin
United States

Dimensions

Overall Length
8.25 in
Overall Width
5 in

Description

Predator scent has long used by hunters and trappers to mark the grounds and has been known to create a territorial deception. Urines are the perfect ''illusionary scent''. Predator urine scent is particularly noticeable to many small animals. Place around the yard and garden in desired areas to create a perimeter of scent. Repeat the application every couple of weeks or after heavy rains. Use as a recharge for our Scentry Stones, sold separately, or by themselves. Repeat the application every couple of weeks or after heavy rains. Fox Recharge Scent available in 16 oz bottle.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.