Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Garlic Scentry Concentrate 2.5 Gallon by Bare Ground

  • Mfr # GCS-2.5P

  • Zoro # G612329831


product price: $165.89
/ea
Free Shipping & Returns

Key Features

Overall Width
7 in
Overall Length
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCS-2.5P
Zoro #
G612329831
UPC #
632272681283
Country of Origin
United States

Dimensions

Overall Width
7 in
Overall Length
10.5 in

Description

The 2.5 gallon pail Garlic Scentry Concentrate is a powerful liquid garlic concentrate that mixes in a ratio of 1:10 with water to create a liquid garlic spray that has multiple uses around the home and garden. Garlic Scentry liquid spray is the best way of harnessing the power of organics to fight insects and repel unwanted yard and garden pests. Garlic Scentry is the chemical free alternative. Garlic Scentry is the all-natural, environmentally friendly and humane way to safely repel pests from fruits, vegetables, flowers and grasses. Garlic Scentry is absorbed into the plant and protects it against animal and insect pests from the root to the flower while being undetected by humans.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.