Zoro Homepage

Garlic Scentry Concentrate One Quart with Mixing Hose End Sprayer by Bare Ground

  • Mfr # GCS-32HES

  • Zoro # G612329794


product price: $27.79
/ea

Key Features

Overall Width
14 in
Overall Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCS-32HES
Zoro #
G612329794
UPC #
632272218205
Country of Origin
United States

Dimensions

Overall Width
14 in
Overall Length
14 in

Description

Just Scentstational's 32 oz Garlic Scentry Concentrate by Bare Ground is a powerful liquid garlic concentrate that has multiple uses around the home and garden. Garlic Scentry liquid spray, which mixes in a ratio of 4oz to one gallon of water, creates a liquid garlic spray that is the best way to harness the power of organics to fight insects and repel unwanted yard and garden pests. Just Scentsational's Garlic Scentry is the chemical free, all natural alternative to chemical or inhumane repellents. Garlic Scentry is the all-natural, environmentally friendly and humane way to safely repel pests from fruits, vegetables, flowers and grasses. Garlic Scentry is absorbed into the plant and protects it against animal and insect pests from the root to the flower but is undetectable to humans. 32oz of Garlic Scentry Concentrate will make 8 gallons of ready to use spray. Just attach the hose to the included hose and end sprayer and spray away pests.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.