Zoro Homepage

Garlic Scentry One Quart Preloaded Trigger Sprayer by Bare Ground

  • Mfr # GAR-32TR

  • Zoro # G312329827


product price: $13.69
/ea

Key Features

Overall Width
4 in
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GAR-32TR
Zoro #
G312329827
UPC #
632272611846
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Length
4 in

Description

Garlic Scentry harnesses the power of organics to fight insects and repel unwanted yard and garden pests. Garlic Scentry is the chemical free alternative and the all-natural, environmentally friendly and humane way to safely repel pests from fruits, vegetables, flowers and grasses. Garlic Scentry is a powerful liquid garlic that has multiple uses around the home and garden. Garlic Scentry is absorbed into the plant and protects it from the root to the flower with no noticable change to taste for humans. Available in 32 oz trigger sprayer bottle.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.