Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Here Doggie! Indoor Dog Training Stone by Bare Ground

  • Mfr # HD-1

  • Zoro # G512329818


product price: $11.95
/ea

Key Features

Overall Width
1.5 in
Overall Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD-1
Zoro #
G512329818
UPC #
632272122328
Country of Origin
United States

Dimensions

Overall Width
1.5 in
Overall Length
5 in

Description

The Just Scentsational Here Doggie, for indoor use, is the fastest and simplest way to house train your dog. Just place the Here Doggie in area you choose for them to ''do their business'', and after bringing your pet to that spot 5-6 times the dog will be attracted to that spot like a magnet. Its special scent ingredients are irresistible to your dog, and he will quickly be trained to only use a specific area for all of his needs. The Here Doggie is made of all-natural absorbent rock material. It is lightweight and resistant to fracturing. Here Doggie has a pleasant order so it is recommended for indoor use. The absorbent stone material can be ''recharged'' easily with additional scent when time dissipates the scent.


  • •All natural
  • •Organic
  • •Humane
  • •Pleasant Indoor Scent
  • •Rechargable scent available (sold separately)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.