Zoro Homepage

High K NPK 5-10-27 40lb box

  • Mfr # HK-40BX

  • Zoro # G216501060


product price: $46.55
/ea

Key Features

Width
7.5 in
Length
7.5 in
Height
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HK-40BX
Zoro #
G216501060
UPC #
632272354514
Country of Origin
United States

Dimensions

Width
7.5 in
Length
7.5 in
Height
7.5 in

Description

Sunshine Harvest 5-10-27 fertilizer is a specialized fertilizer that provides a specific nutrient ratio to support specific stages of plant growth and development. The numbers 5-10-27 represent the percentage of nitrogen N, phosphorus P, and potassium K in the fertilizer, respectively. Sunshine Harvest 5-10-27 fertilizer is often used during the reproductive stage of plants, when they require a higher level of phosphorus and potassium for optimal flower and fruit production. It is commonly used for promoting flowering plants, fruit-bearing trees, and crops that require a boost during their reproductive phase.


  • Potash 0-0-60 fertilizer contains 0% nitrogen (N), 0% phosphorus (P), and 60% potassium (K).
  • It is a highly concentrated fertilizer specifically formulated to provide a significant amount of potassium.
  • Potassium plays a vital role in promoting overall plant health, disease resistance, and water regulation.
  • It aids in the development of strong root systems, enhances drought tolerance, and improves nutrient uptake.
  • Potash 0-0-60 fertilizer is particularly beneficial for crops that have high potassium requirements, such as fruits, vegetables, and certain field crops.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.