Zoro Homepage

Horticultural Vinegar

  • Mfr # JS-VIN8G

  • Zoro # G016501062


product price: $11.85
/ea

Key Features

Size
32 oz
Height
12 in
Length
7 in
Width
7 in
SIze
32 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JS-VIN8G
Zoro #
G016501062
UPC #
632272333342
Country of Origin
United States

Dimensions

Size
32 oz
Height
12 in
Length
7 in
Width
7 in
SIze
32 oz

Description

8% vinegar and 8% chloride offers a fast-acting, non-selective solution for controlling unwanted vegetation. Ideal for driveways, sidewalks, and fence lines, it combines natural vinegar with chloride for enhanced effectiveness. Perfect for spot treatments, this formula kills weeds quickly without synthetic herbicides. Use with caution and avoid contact with desirable plants.


  • formula for fast weed control
  • Non-selective solutionkills most vegetation on contact
  • Ideal for use on driveways, sidewalks, patios, and fence lines
  • Herbicide-free option for spot treatments and targeted applications
  • Use with caution to avoid contact with lawns or desirable plants

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.