Lawn and Vegetable Fertilizer NPK 10-6-4 12lb shaker

  • Mfr # GPTF-12SJ

  • Zoro # G916501070


product price: $14.39
/ea

Key Features

Height
10.75 in
Width
5.25 in
Length
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPTF-12SJ
Zoro #
G916501070
UPC #
632272354682
Country of Origin
United States

Dimensions

Height
10.75 in
Width
5.25 in
Length
7.25 in

Description

Sunshine Harvest 10-6-4 fertilizer is a type of fertilizer that is commonly used in gardening and agriculture. The numbers 10-6-4 represent the percentage of three essential nutrients found in the fertilizer: nitrogen N, phosphorus P, and potassium K, respectively. 10-6-4 fertilizer provides a balanced ratio of essential nutrients to support various aspects of plant growth, including foliage, roots, flowering, and fruiting. It is commonly used for general gardening purposes to enhance plant vigor and yield.


  • The nitrogen content promotes healthy leaf and stem growth.
  • The phosphorus content supports root development and flowering.
  • The potassium content helps with overall plant health and water regulation.
  • 10-6-4 fertilizer provides a balanced nutrient ratio for general plant growth.
  • It is suitable for various plants, including both indoor and outdoor plants.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.