Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Humic Fulvic Acid Sea Kelp

  • Mfr # HFA-32HES

  • Zoro # G216501053


product price: $21.19
/ea

Key Features

Width
3.25 in
Length
3.25 in
Size
32 oz
Height
9 in
SIze
32 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFA-32HES
Zoro #
G216501053
UPC #
632272324562
Country of Origin
United States

Dimensions

Width
3.25 in
Length
3.25 in
Size
32 oz
Height
9 in
SIze
32 oz

Description

This all-natural formulation of humic/fulvic acid with sea kelp NOK 0-0-1 serves as a powerful foundation for healthier plants, higher yields, and long-term soil vitality. This synergistic blend offers a science-backed, organic solution to elevate your growing success across a wide spectrum of growing including home gardens, vegetable, flowers and lawns plus all sorts of field crops, orchards and vineyards. Humic and fulvic acids, combined with nutrient-rich sea kelp, create a synergistic blend that offers one of the most potent and effective organic supplements for plant and soil health. This natural trio enhances nutrient uptake, promotes root development, improves soil structure, and boosts overall plant vigor-making it a must-have for gardeners, farmers, and landscapers aiming for sustainable, high-performance growth. Humic acid works in the soil while the smaller molecule of Fulvic acid works within plant tissues aiding in the absorption of vital nutrients while Sea Kelp adds the micro=nutrients.


  • Enhances Nutrient
  • Greater Stress Tolerance
  • Increased Yields and Quality
  • Uptake Stronger Root Systems

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.