Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MycorrMaxx 245

  • Mfr # MM245-32HES

  • Zoro # G116501054


product price: $49.19
/ea

Key Features

Length
3.25 in
Width
3.25 in
Size
32 oz
Height
9 in
SIze
32 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM245-32HES
Zoro #
G116501054
UPC #
632272324579
Country of Origin
United States

Dimensions

Length
3.25 in
Width
3.25 in
Size
32 oz
Height
9 in
SIze
32 oz

Description

Mycorrhizal fungi are beneficial soil organisms that form symbiotic relationships with plant roots, playing a vital role in sustainable agriculture. These fungi-especially arbuscular endomycorrhizae and ectomycorrhizae-extend the root systems reach, improving nutrient and water uptake, enhancing soil structure, and increasing plant resilience to drought and disease. By colonizing plant roots, they create a natural network that supports healthier, more productive crops while reducing the need for chemical fertilizers. Mycorrhizal fungi offer an eco-friendly solution to modern farming challenges, helping growers boost yields, improve soil health, and minimize environmental impact.


  • Enhances Nutrient Uptake
  • Improves Soil Structure and Aggregation
  • Drought Resistance and Water Efficiency:
  • Disease Suppression:
  • Enhances Crop Yield and Quality

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.