Zoro Homepage

Potash Fertilizer NPK 0-0-60 40lb box

  • Mfr # PO-40BX

  • Zoro # G416501044


product price: $46.19
/ea

Key Features

Height
7.5 in
Length
7.5 in
Width
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PO-40BX
Zoro #
G416501044
UPC #
632272345680
Country of Origin
United States

Dimensions

Height
7.5 in
Length
7.5 in
Width
7.5 in

Description

Sunshine Harvest 0-0-60 potash fertilizer is a type of fertilizer that contains a high concentration of potassium K and no nitrogen N or phosphorus P. The numbers 0-0-60 represent the percentage of nutrients present in the fertilizer.


  • Sunshine Harvest 0-0-60 potash fertilizer is a type of fertilizer that contains a high concentration of potassium (K) and no nitrogen (N) or phosphorus (P). The numbers 0-0-60 represent the percentage of nutrients present in the fertilizer. Potash 0-0-60 fertilizer contains 0% nitrogen (N), 0% phosphorus (P), and 60% potassium (K).
  • It is a highly concentrated fertilizer specifically formulated to provide a significant amount of potassium.
  • Potassium plays a vital role in promoting overall plant health, disease resistance, and water regulation.
  • It aids in the development of strong root systems, enhances drought tolerance, and improves nutrient uptake.
  • Potash 0-0-60 fertilizer is particularly beneficial for crops that have high potassium requirements, such as fruits, vegetables, and certain field crops.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.