Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tridents Pride Plus Liquid Fish Fertilizer w/ Brown Algae Extract and Chitosan 1 Qt by Bare Ground

  • Mfr # TPCH-32Q

  • Zoro # G616501042


product price: $22.59
/ea

Key Features

Size
32 oz
Length
3.25 in
Width
3.25 in
Height
9 in
SIze
32 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TPCH-32Q
Zoro #
G616501042
UPC #
632272156798
Country of Origin
United States

Dimensions

Size
32 oz
Length
3.25 in
Width
3.25 in
Height
9 in
SIze
32 oz

Description

Trident's Pride Plus liquid fish soil enhancer with brown algae and chitosan, enriched with salicylic acid, is a specialized product contained in a mixing hose end sprayer designed to mix 4oz per gallon of water to improve soil health and provide beneficial nutrients to plants. The combination of liquid fish, brown algae, chitosan, and salicylic acid in this soil enhancer provides a comprehensive blend of nutrients, growth stimulants, and protective compounds. It helps improve soil fertility, enhances plant growth, increases nutrient absorption, and strengthens plant resistance to stress factors. By using this product, you can promote overall plant health, increase yields, and support the vitality of your garden or crops. NPK 2-3-1


  • Liquid fish is a rich source of essential nutrients, including nitrogen, phosphorus, and potassium
  • Brown algae, often referred to as seaweed, is a valuable ingredient in plant fertilizers due to its high mineral content
  • Chitosan is a natural compound that acts as a bio-stimulant, stimulating plant growth and enhancing plant defenses
  • Salicylic acid extracted from willow bark is a plant hormone that plays a vital role in plant defense mechanisms
  • Salicylic acid also activates the plant's immune system, making it more resistant to various diseases and pathogens

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.