Vegetable, Garden, Shrub and Tree Fertilizer NPK 10-10-10 12lb shaker

  • Mfr # VGST-12SJ

  • Zoro # G116501061


product price:  $15.89
/ea

Key Features

Length
7.25 in
Width
5.25 in
Height
10.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VGST-12SJ
Zoro #
G116501061
UPC #
632272354606
Country of Origin
United States

Dimensions

Length
7.25 in
Width
5.25 in
Height
10.75 in

Description

Sunshine Harvest 10-10-10 fertilizer is a type of balanced fertilizer that provides equal proportions of three essential nutrients: nitrogen N, phosphorus P, and potassium K. The numbers 10-10-10 represent the percentage of each nutrient in the fertilizer, respectively. Sunshine Harvest 10-10-10 fertilizer provides a balanced nutrient profile suitable for various plants, including flowers, vegetables, and ornamental plants. It is often used as a general-purpose fertilizer throughout the growing season to maintain plant health and encourage robust growth, flowering, and fruiting.


  • Sunshine Harvest 10-10-10 fertilizer is a type of balanced fertilizer that provides equal proportions of three essential nutrients: nitrogen (N), phosphorus (P), and potassium (K). The numbers 10-10-10 represent the percentage of each nutrient in the fertilizer, respectively. Sunshine Harvest 10-10-10 fertilizer provides a balanced nutrient profile suitable for various plants, including flowers, vegetables, and ornamental plants. It is often used as a general-purpose fertilizer throughout the growing season to maintain plant health and encourage robust growth, flowering, and fruiting. It provides a balanced nutrient ratio that supports overall plant growth and development.
  • The nitrogen content promotes lush foliage and vigorous plant growth.
  • The phosphorus content stimulates root development, flower formation, and fruit production.
  • The potassium content enhances plant health, disease resistance, and water regulation.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.