Zoro Homepage

Actuator, Men's Western Boot, 8, D, Leather, 11 in Height, Brown

  • Mfr # SE4300

  • Zoro # G7508582


product price: $178.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
WK4300
Series
Actuator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4300
Zoro #
G7508582
UPC #
731871410505
Country of Origin
Viet Nam

Dimensions

Size
8
Footwear Width
D
Height
11 in
Heel Height
1 in or Greater
Size (PRINT)
8
Width
D
Overall Height
11 in

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
WK4300
Series
Actuator
Waterproof
No
Footwear Shank Type
Nylon
Max. Heat Rating
600 Degrees F
Mark II Slip Test Results- Dairy Tile Wet
0.66
Satra Slip Test Results- Dairy Tile Dry
0.55
Puncture Resistant Insole
No
Insole System
J-Flex Flexible Comfort System(R)
Chemical Resisting Sole
Yes
Oil Resisting Sole
Yes
Upper Material Description
Leather
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Non Metallic Upper
Yes
Footwear Sole Pattern
Exclusive Design
Satra Slip Test Results- Dairy Tile Oily Wet
0.29
Removable Insole
Yes
Completely Non Metallic
Yes
Conductive
No
Waterproof Type
None
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily Wet
0.26
Mark II Slip Test Results- Dairy Tile Dry
0.87
Satra Slip Test Results- Dairy Tile Oily
0.29
Wide Toe Cap
Yes
Footwear Closure Type
Pull On
Last Number or Name
Actuator
Metatarsal Guard
No
Predominant Footwear Color
Brown
Footwear Construction Type
Cemented
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Midsole Material
EVA
Liner Material
Fabric
Ninety Degree Heel
No
Metal Chip Resisting Sole
No
Shank Material
Nylon
Electrical Hazard Rated
No
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.26
Satra Slip Test Results- Dairy Tile Wet
0.46
Outsole Material
Rubber
For Outdoor Traction
No
Insulation Type
None
Manufacturers Suggested Sole Slip Rating
Better
Metatarsal System
No
Footwear Style
Western Boot
Static Dissipative
Yes
Upper Material
Leather
Toe Shape
Square
Insulated
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily): 0.29, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Heel Style
Defined Heel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Oily
0.26
Toe Cap Material
Composite
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Closure
Pull On
Slip-Resistance Value - Mark II - Dry
0.87
Insole Technology
J-Flex Flexible Comfort System(R)
Style Family
Western Boot
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.66
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Fabric
Maximum Heat Rating
600 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Heel Definition
Defined Heel
Maximum Heat Rating (PRINT)
600 Degrees F
Metatarsal Guard (PRINT)
No
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative Yes, Style Number WK4300

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.