Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Actuator, Men's Western Boot, 9 1/2, EE, Leather, 11 in Height, Brown

  • Mfr # SE4300

  • Zoro # G7508503


product price: $178.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
WK4300
Series
Actuator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4300
Zoro #
G7508503
UPC #
731871410642
Country of Origin
Viet Nam

Dimensions

Size
9 1/2
Footwear Width
EE
Height
11 in
Heel Height
1 in or Greater
Width
EE
Overall Height
11 in
Size (PRINT)
9 1/2

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
WK4300
Series
Actuator
Waterproof
No
Conductive
No
Waterproof Type
None
Oil Resisting Sole
Yes
Static Dissipative
Yes
Insole System
J-Flex Flexible Comfort System(R)
Metatarsal Guard
No
Shank Material
Nylon
Outsole Material
Rubber
Upper Material
Leather
Metatarsal System
No
Removable Insole
Yes
Chemical Resisting Sole
Yes
Upper Material Description
Leather
Footwear Shank Type
Nylon
Satra Slip Test Results- Dairy Tile Oily
0.29
Footwear Closure Type
Pull On
Electrical Hazard Rated
No
Ninety Degree Heel
No
Insulation Type
None
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Wet
0.66
Satra Slip Test Results- Dairy Tile Oily Wet
0.29
Footwear Style
Western Boot
Footwear Sole Pattern
Exclusive Design
Toe Shape
Square
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
0.55
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Max. Heat Rating
600 Degrees F
Footwear Construction Type
Cemented
Wide Toe Cap
Yes
Last Number or Name
Actuator
Non-Marking Sole
No
Liner Material
Fabric
Mark II Slip Test Results- Dairy Tile Oily
0.26
Completely Non Metallic
Yes
For Outdoor Traction
No
Manufacturers Suggested Sole Slip Rating
Better
CSA Footwear Standard
Not Specified
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Oily Wet
0.26
Mark II Slip Test Results- Dairy Tile Dry
0.87
Non Metallic Upper
Yes
Metal Chip Resisting Sole
No
Predominant Footwear Color
Brown
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily): 0.29, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Heel Style
Defined Heel
Maximum Heat Rating
600 Degrees F
Gender (PRINT)
Men's
Heel Definition
Defined Heel
Style Family
Western Boot
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
600 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Slip-Resistance Value - Mark II - Wet
0.66
Ninety-Degree Heel (PRINT)
No
Slip-Resistance Value - Mark II - Dry
0.87
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Construction
Cemented
Liner Material (PRINT)
Fabric
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Slip-Resistance Value - Mark II - Oily
0.26
Insole Technology
J-Flex Flexible Comfort System(R)
Closure
Pull On
Midsole Material (PRINT)
EVA
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes, Style Number WK4300

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.