Zoro Homepage

Actuator, Men's Western Boot, 9, EE, Leather, 11 in Height, Brown

  • Mfr # SE4300

  • Zoro # G7504592


product price: $178.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
WK4300
Series
Actuator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4300
Zoro #
G7504592
UPC #
731871410635
Country of Origin
Viet Nam

Dimensions

Size
9
Footwear Width
EE
Height
11 in
Heel Height
1 in or Greater
Width
EE
Overall Height
11 in
Size (PRINT)
9

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
WK4300
Series
Actuator
Waterproof
No
Waterproof Type
None
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
0.29
Chemical Resisting Sole
Yes
Metatarsal Guard
No
Insulated
No
Liner Material
Fabric
Midsole Material
EVA
Shank Material
Nylon
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
No
Metatarsal System
No
Removable Insole
Yes
Toe Shape
Square
Upper Material
Leather
Insulation Type
None
Max. Heat Rating
600 Degrees F
Electrical Hazard Rated
No
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.29
Mark II Slip Test Results- Dairy Tile Oily
0.26
Footwear Shank Type
Nylon
Wide Toe Cap
Yes
Footwear Sole Pattern
Exclusive Design
Mark II Slip Test Results- Dairy Tile Wet
0.66
Manufacturers Suggested Sole Slip Rating
Better
CSA Footwear Standard
Not Specified
Insole System
J-Flex Flexible Comfort System(R)
Footwear Closure Type
Pull On
Puncture Resistant Insole
No
Outsole Material
Rubber
Predominant Footwear Color
Brown
Static Dissipative
Yes
Footwear Style
Western Boot
Non Metallic Upper
Yes
Conductive
No
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.87
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Wet
0.46
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Satra Slip Test Results- Dairy Tile Dry
0.55
Ninety Degree Heel
No
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.26
Upper Material Description
Leather
Last Number or Name
Actuator
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily): 0.29, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Heel Style
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.87
Ninety-Degree Heel (PRINT)
No
Construction
Cemented
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.66
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily
0.26
Gender (PRINT)
Men's
Closure
Pull On
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Liner Material (PRINT)
Fabric
Style Family
Western Boot
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Heel Definition
Defined Heel
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Outsole Material (PRINT)
Rubber
Maximum Heat Rating
600 Degrees F
Maximum Heat Rating (PRINT)
600 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Insole Technology
J-Flex Flexible Comfort System(R)
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative Yes, Style Number WK4300

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.