Zoro Homepage

Actuator, Men's Western Boot, Composite Toe EE, Leather, 11 in Height, Brown

  • Mfr # SE4300

  • Zoro # G7511820


product price: $178.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
WK4300
Series
Actuator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4300
Zoro #
G7511820
UPC #
731871410659
Country of Origin
Viet Nam

Dimensions

Size
10
Footwear Width
EE
Height
11 in
Heel Height
1 in or Greater
Width
EE
Overall Height
11 in
Size (PRINT)
10

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
WK4300
Series
Actuator
Waterproof
No
Non-Marking Sole
No
Oil Resisting Sole
Yes
Footwear Sole Pattern
Exclusive Design
Footwear Closure Type
Pull On
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Non Metallic Upper
Yes
Footwear Style
Western Boot
Electrical Hazard Rated
No
Metatarsal Guard
No
Chemical Resisting Sole
Yes
Insole System
J-Flex Flexible Comfort System(R)
Chain Saw Cut Resistant
No
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Dry
0.55
Predominant Footwear Color
Brown
Metatarsal System
No
Ninety Degree Heel
No
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily Wet
0.29
Mark II Slip Test Results- Dairy Tile Wet
0.66
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.26
Liner Material
Fabric
Metal Chip Resisting Sole
No
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Dry
0.87
Manufacturers Suggested Sole Slip Rating
Better
Toe Shape
Square
Upper Material Description
Leather
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Footwear Construction Type
Cemented
Waterproof Type
None
Conductive
No
Static Dissipative
Yes
Puncture Resistant Insole
No
Completely Non Metallic
Yes
Insulated
No
Shank Material
Nylon
Upper Material
Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.26
Footwear Shank Type
Nylon
CSA Footwear Standard
Not Specified
Upper Boot Material
All Leather
Last Number or Name
Actuator
Satra Slip Test Results- Dairy Tile Oily
0.29
Max. Heat Rating
600 Degrees F
Outsole Material
Rubber
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily): 0.29, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Heel Style
Defined Heel
Closure
Pull On
Liner Material (PRINT)
Fabric
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.87
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.66
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
600 Degrees F
Upper Material (PRINT)
Leather
Construction
Cemented
Shank Material (PRINT)
Nylon
Style Family
Western Boot
Ninety-Degree Heel (PRINT)
No
Heel Definition
Defined Heel
Maximum Heat Rating
600 Degrees F
Insole Technology
J-Flex Flexible Comfort System(R)
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Oily/Wet
0.26
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Midsole Material (PRINT)
EVA
Slip-Resistance Value - Mark II - Oily
0.26
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative Yes, Style Number WK4300

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.