Zoro Homepage

Actuator, Men's Western Boot, Composite Toe EE, Leather, 11 in Height, Brown

  • Mfr # SE4300

  • Zoro # G7512791


product price: $178.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
WK4300
Series
Actuator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4300
Zoro #
G7512791
UPC #
731871410611
Country of Origin
Viet Nam

Dimensions

Size
8
Footwear Width
EE
Height
11 in
Heel Height
1 in or Greater
Width
EE
Size (PRINT)
8
Overall Height
11 in

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
WK4300
Series
Actuator
Waterproof
No
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Wet
0.66
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Dry
0.55
Oil Resisting Sole
Yes
Metatarsal System
No
Max. Heat Rating
600 Degrees F
Insulation Type
None
Footwear Closure Type
Pull On
Waterproof Type
None
Shank Material
Nylon
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
0.29
Wide Toe Cap
Yes
Electrical Hazard Rated
No
Footwear Style
Western Boot
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
0.29
Conductive
No
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Footwear Construction Type
Cemented
Insole System
J-Flex Flexible Comfort System(R)
Upper Material Description
Leather
Metal Chip Resisting Sole
No
Footwear Shank Type
Nylon
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
0.87
For Outdoor Traction
No
Chemical Resisting Sole
Yes
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Oily
0.26
Upper Boot Material
All Leather
Footwear Sole Pattern
Exclusive Design
Completely Non Metallic
Yes
Outsole Material
Rubber
Toe Shape
Square
Ninety Degree Heel
No
Liner Material
Fabric
Satra Slip Test Results- Dairy Tile Wet
0.46
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.26
Upper Material
Leather
Last Number or Name
Actuator
Removable Insole
Yes
Static Dissipative
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily): 0.29, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Heel Style
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.26
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Style Family
Western Boot
Gender (PRINT)
Men's
Slip-Resistance Value - Mark II - Dry
0.87
All-Leather Upper
Yes
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
600 Degrees F
Liner Material (PRINT)
Fabric
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Heel Definition
Defined Heel
Insole Technology
J-Flex Flexible Comfort System(R)
Closure
Pull On
Slip-Resistance Value - Mark II - Wet
0.66
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating
600 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Chemical-Resisting Sole (PRINT)
Yes
Toe Cap Material
Composite
Construction
Cemented
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative Yes, Style Number WK4300

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.