Hybred, Men's 11 in Composite Toe Western Boot, Brown, 10 1/2, D, WK4625

  • Mfr # SE4625

  • Zoro # G9148973


product price: $214.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Footwear Width
D
Style Number
WK4625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4625
Zoro #
G9148973
UPC #
731871096310
Country of Origin
China

Dimensions

Size
10 1/2
Footwear Width
D
Height
11 in
Heel Height
1 in or Greater
Width
D
Overall Height
11 in
Size (PRINT)
10 1/2

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
WK4625
Series
Hybred
Waterproof
Yes
Oil Resisting Sole
Yes
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Wet
0.56
Completely Non Metallic
No
Insulated
No
Puncture Resistant Insole
No
Upper Boot Material
All Leather
Metatarsal System
No
Metatarsal Guard
No
Max. Heat Rating
Not Rated
Ninety Degree Heel
Yes
Manufacturers Suggested Sole Slip Rating
Fair
Standards
ASTM F2413-11
Non-Marking Sole
Yes
Insulation Type
None
Footwear Sole Pattern
Exclusive Design
Non Metallic Upper
Yes
Predominant Footwear Color
Brown
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.60
Midsole Material
EVA
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Conductive
No
Metal Chip Resisting Sole
Yes
Shank Material
Nylon
Footwear Construction Type
Welt/Cemented
Footwear Style
Western Boot
CSA Footwear Standard
Not Specified
Footwear Closure Type
Pull On
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Removable Insole
Yes
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Static Dissipative
No
Insole System
Ortholite(R) Dual Density Polyurethane
Waterproof Type
Full Bootie Membrane
Upper Material Description
Leather
Toe Shape
Square
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Waterproof
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.27, Dairy Tile (Wet): 0.57
Metatarsal Guard Style
None
Slip Resistant
No
Heel Style
Defined Heel
Non-Marking Upper
Yes
Upper Color
Brown
Insole Material
Polyurethane
Heel Definition
Defined Heel
Construction
Cemented, Welted
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.23
Slip-Resistance Value - Mark II - Wet
0.63
Style Family
Western Boot
All-Leather Upper
Yes
Liner Technology
Tailbrelle(R)
Slip-Resistance Value - Mark II - Dry
0.83
Closure
Pull On
Maximum Heat Rating
Not Rated
Insole Technology
Dual Density, OrthoLite(R)
Liner Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
Puncture-Resistant Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.