Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hybred, Men's 11 in Composite Toe Western Boot, Brown, 10 1/2EE, EE, WK4625

  • Mfr # SE4625

  • Zoro # G9149122


product price: $214.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Footwear Width
EE
Style Number
WK4625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4625
Zoro #
G9149122
UPC #
731871096426
Country of Origin
China

Dimensions

Size
10 1/2EE
Footwear Width
EE
Height
11 in
Heel Height
1 in or Greater
Width
EE
Size (PRINT)
10 1/2
Overall Height
11 in

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
WK4625
Series
Hybred
Waterproof
Yes
Toe Shape
Square
Footwear Style
Western Boot
Max. Heat Rating
Not Rated
Non Metallic Upper
Yes
Static Dissipative
No
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Dry
0.60
Chemical Resisting Sole
No
Conductive
No
Footwear Construction Type
Welt/Cemented
Ninety Degree Heel
Yes
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.56
Predominant Footwear Color
Brown
CSA Footwear Standard
Not Specified
Upper Material Description
Leather
Completely Non Metallic
No
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Insulation Type
None
Insulated
No
Waterproof Type
Full Bootie Membrane
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Fair
Liner Material
Nylon
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Nylon
Metatarsal System
No
Insole System
Ortholite(R) Dual Density Polyurethane
Metatarsal Guard
No
Footwear Sole Pattern
Exclusive Design
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Midsole Material
EVA
Electrical Hazard Rated
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Standards
ASTM F2413-11
Removable Insole
Yes
Footwear Closure Type
Pull On
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Waterproof
Heat Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heel Style
Defined Heel
Slip Resistant
No
Upper Color
Brown
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.27, Dairy Tile (Wet): 0.57
Insole Material
Polyurethane
Liner Technology
Tailbrelle(R)
Construction
Cemented, Welted
Slip-Resistance Value - Mark II - Oily/Wet
0.23
Closure
Pull On
Slip-Resistance Value - Mark II - Dry
0.83
Toe Cap Material
Composite
All-Leather Upper
Yes
Style Family
Western Boot
Insole Technology
Dual Density, OrthoLite(R)
Slip-Resistance Value - Mark II - Wet
0.63
Heel Definition
Defined Heel
Maximum Heat Rating
Not Rated
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Fair
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.