Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hybred, Men's 11 in Composite Toe Western Boot, Brown, 11, D, WK4625

  • Mfr # SE4625

  • Zoro # G9148982


product price: $214.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Footwear Width
D
Style Number
WK4625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4625
Zoro #
G9148982
UPC #
731871096327
Country of Origin
China

Dimensions

Size
11
Footwear Width
D
Height
11 in
Heel Height
1 in or Greater
Width
D
Overall Height
11 in
Size (PRINT)
11

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
WK4625
Series
Hybred
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.60
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Fair
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Upper Material Description
Leather
Chemical Resisting Sole
No
Max. Heat Rating
Not Rated
Insulation Type
None
Footwear Closure Type
Pull On
Puncture Resistant Insole
No
Outsole Material
Rubber
Conductive
No
Footwear Style
Western Boot
Standards
ASTM F2413-11
Midsole Material
EVA
Non Metallic Upper
Yes
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.56
Predominant Footwear Color
Brown
Footwear Construction Type
Welt/Cemented
Metatarsal System
No
Metatarsal Guard
No
Insole System
Ortholite(R) Dual Density Polyurethane
Footwear Sole Pattern
Exclusive Design
CSA Footwear Standard
Not Specified
Static Dissipative
No
Chain Saw Cut Resistant
No
Non-Marking Sole
Yes
Toe Shape
Square
Upper Boot Material
All Leather
Insulated
No
Electrical Hazard Rated
Yes
Shank Material
Nylon
Oil Resisting Sole
Yes
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
Full Bootie Membrane
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Waterproof
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Slip Resistant
No
Upper Color
Brown
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.27, Dairy Tile (Wet): 0.57
Heel Style
Defined Heel
Heat Resistant
No
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.23
Slip-Resistance Value - Mark II - Dry
0.83
Heel Definition
Defined Heel
Toe Cap Material
Composite
Insole Technology
Dual Density, OrthoLite(R)
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Construction
Cemented, Welted
Liner Technology
Tailbrelle(R)
Style Family
Western Boot
Slip-Resistance Value - Mark II - Wet
0.63
Closure
Pull On
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Nylon
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.