Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hybred, Men's 11 in Composite Toe Western Boot, Brown, 11EE, EE, WK4625

  • Mfr # SE4625

  • Zoro # G9149131


product price: $214.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Footwear Width
EE
Style Number
WK4625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4625
Zoro #
G9149131
UPC #
731871096433
Country of Origin
China

Dimensions

Size
11EE
Footwear Width
EE
Height
11 in
Heel Height
1 in or Greater
Width
EE
Overall Height
11 in
Size (PRINT)
11

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
WK4625
Series
Hybred
Waterproof
Yes
Footwear Closure Type
Pull On
Outsole Material
Rubber
Shank Material
Nylon
Chemical Resisting Sole
No
CSA Footwear Standard
Not Specified
Ninety Degree Heel
Yes
Non Metallic Upper
Yes
Puncture Resistant Insole
No
Conductive
No
Chain Saw Cut Resistant
No
Completely Non Metallic
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.56
Insole System
Ortholite(R) Dual Density Polyurethane
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413-11
Metal Chip Resisting Sole
Yes
Oil Resisting Sole
Yes
Metatarsal System
No
Insulated
No
Footwear Style
Western Boot
Predominant Footwear Color
Brown
Liner Material
Nylon
Manufacturers Suggested Sole Slip Rating
Fair
Midsole Material
EVA
Footwear Construction Type
Welt/Cemented
Mark II Slip Test Results- Dairy Tile Dry
0.60
Waterproof Type
Full Bootie Membrane
Max. Heat Rating
Not Rated
Insulation Type
None
Footwear Sole Pattern
Exclusive Design
Toe Shape
Square
Upper Material Description
Leather
Electrical Hazard Rated
Yes
Static Dissipative
No
Upper Boot Material
All Leather
Non-Marking Sole
Yes
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Waterproof
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.27, Dairy Tile (Wet): 0.57
Non-Marking Upper
Yes
Upper Color
Brown
Heel Style
Defined Heel
Heat Resistant
No
Metatarsal Guard Style
None
Slip Resistant
No
Insole Material
Polyurethane
Insole Technology
Dual Density, OrthoLite(R)
Style Family
Western Boot
Liner Technology
Tailbrelle(R)
Slip-Resistance Value - Mark II - Dry
0.83
Closure
Pull On
Heel Definition
Defined Heel
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.23
Slip-Resistance Value - Mark II - Wet
0.63
Construction
Cemented, Welted
Toe Cap Material
Composite
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Shank Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Liner Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.