Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hybred, Men's 11 in Composite Toe Western Boot, Brown, 13, D, WK4625

  • Mfr # SE4625

  • Zoro # G9149016


product price: $214.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Footwear Width
D
Style Number
WK4625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4625
Zoro #
G9149016
UPC #
731871096358
Country of Origin
China

Dimensions

Size
13
Footwear Width
D
Height
11 in
Heel Height
1 in or Greater
Width
D
Size (PRINT)
13
Overall Height
11 in

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
WK4625
Series
Hybred
Waterproof
Yes
Chain Saw Cut Resistant
No
Footwear Style
Western Boot
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
Yes
Insulated
No
Toe Shape
Square
Chemical Resisting Sole
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.56
Mark II Slip Test Results- Dairy Tile Dry
0.60
Insole System
Ortholite(R) Dual Density Polyurethane
CSA Footwear Standard
Not Specified
Metatarsal System
No
Metatarsal Guard
No
Insulation Type
None
Non Metallic Upper
Yes
Standards
ASTM F2413-11
Manufacturers Suggested Sole Slip Rating
Fair
Predominant Footwear Color
Brown
Footwear Construction Type
Welt/Cemented
Oil Resisting Sole
Yes
Upper Material Description
Leather
Removable Insole
Yes
Footwear Sole Pattern
Exclusive Design
Max. Heat Rating
Not Rated
Ninety Degree Heel
Yes
Shank Material
Nylon
Completely Non Metallic
No
Liner Material
Nylon
Waterproof Type
Full Bootie Membrane
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Outsole Material
Rubber
Upper Boot Material
All Leather
Footwear Closure Type
Pull On
Conductive
No
Midsole Material
EVA
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Waterproof
Upper Color
Brown
Non-Marking Upper
Yes
Heel Style
Defined Heel
Metatarsal Guard Style
None
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.27, Dairy Tile (Wet): 0.57
Slip Resistant
No
Insole Material
Polyurethane
Insole Technology
Dual Density, OrthoLite(R)
Maximum Heat Rating
Not Rated
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.63
Liner Technology
Tailbrelle(R)
Style Family
Western Boot
Construction
Cemented, Welted
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.23
Closure
Pull On
Slip-Resistance Value - Mark II - Dry
0.83
Heel Definition
Defined Heel
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Insole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Nylon
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Fair

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.