Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hybred, Men's 11 in Composite Toe Western Boot, Brown, 13EE, EE, WK4625

  • Mfr # SE4625

  • Zoro # G9149165


product price: $214.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Footwear Width
EE
Style Number
WK4625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4625
Zoro #
G9149165
UPC #
731871096464
Country of Origin
China

Dimensions

Size
13EE
Footwear Width
EE
Height
11 in
Heel Height
1 in or Greater
Width
EE
Size (PRINT)
13
Overall Height
11 in

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
WK4625
Series
Hybred
Waterproof
Yes
Puncture Resistant Insole
No
Midsole Material
EVA
Outsole Material
Rubber
Removable Insole
Yes
Ninety Degree Heel
Yes
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Manufacturers Suggested Sole Slip Rating
Fair
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.60
Non Metallic Upper
Yes
Insulated
No
Chemical Resisting Sole
No
Footwear Construction Type
Welt/Cemented
Max. Heat Rating
Not Rated
Waterproof Type
Full Bootie Membrane
Upper Boot Material
All Leather
Footwear Sole Pattern
Exclusive Design
Footwear Closure Type
Pull On
Chain Saw Cut Resistant
No
Shank Material
Nylon
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Brown
Completely Non Metallic
No
Metal Chip Resisting Sole
Yes
Static Dissipative
No
Conductive
No
Upper Material Description
Leather
Metatarsal System
No
Metatarsal Guard
No
Footwear Style
Western Boot
Liner Material
Nylon
Standards
ASTM F2413-11
Insulation Type
None
Insole System
Ortholite(R) Dual Density Polyurethane
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.56
Toe Shape
Square
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Waterproof
Heel Style
Defined Heel
Upper Color
Brown
Slip Resistant
No
Non-Marking Upper
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.27, Dairy Tile (Wet): 0.57
Metatarsal Guard Style
None
Heat Resistant
No
Insole Material
Polyurethane
Toe Cap Material
Composite
Style Family
Western Boot
Insole Technology
Dual Density, OrthoLite(R)
All-Leather Upper
Yes
Closure
Pull On
Liner Technology
Tailbrelle(R)
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.63
Construction
Cemented, Welted
Slip-Resistance Value - Mark II - Oily/Wet
0.23
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.83
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Nylon
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Fair
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.